Beli straight ruler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- monotaro Straight Ruler (Penggaris / Mistar)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- Butterfly Penggaris Handle GripDeskripsi:Penggaris 30cm tebal berbahan acrylic dilengkapi dengan pegangan tangan di bagian tengah sehingga mempermudah anda dalam memegang penggaris.atribut:
- Size (cm): 30
- Material: Acrylic
- Deli Metal Ruleratribut:
- Color: Silver
- Material: Stainless steel
- KDS Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Niigata Seiki (SK) Metal RulerDeskripsi:Metal Ruler ST-150KD. - With Kaidan Scale - Increasing heught of each mark, make it easier to distinguish 1mm step - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Polished Finish) - Measuring Range: 150mm.atribut:
- Finish: Satin
- TRUSCO Pick Up Metric Ruleatribut:
- Material: Stainless Steel (SUS420J2)
- Specifications: with Inch Conversion Table
- FATOOLS Straight Ruler (Penggaris / Mistar)Deskripsi:Penggaris presisi berbahan logam tahan karat dengan skala ukir permanen untuk hasil pengukuran lurus dan akuratatribut:
- Material: Stainless Steel
Daftar Harga straight ruler Terbaru April 2026
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp8.900 |
| Butterfly Penggaris Besi | Rp17.900 |
| Joyko Penggaris | Rp1.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| monotaro Straight Ruler (Penggaris / Mistar) | Rp12.900 |
| Butterfly Penggaris Handle Grip | Rp5.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/puP102278930-2.jpg)

/d5P101005473-6.jpg)
/P101556413-1.jpg)
/03P103081003-2.jpg)


/P101000189-1.jpg)
/k3P101570723-12.jpg)



/P102084915-1.jpg)
/cuP101005462-4.jpg)
/32P104582110-5.jpg)
/P101002146-1.jpg)
/emP106563526-1.jpg)
%20Metal%20Ruler/P102224922-1.jpg)

/glP103076597-3.jpg)